- Mounts to 1-5/8 Unistrut
- Plastic insert
- Zinc Plated steel
- Match the Outside diameter of the pipe you are mounting
Fastpipe® 3/4" Strut Cushion Clamp
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$4.94
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2 in |
| Hose Inside Diameter | 3/4 in |
| Hose Outside Diameter | 13/16 in |
Product Details
| Material | Zinc Plated Steel |
| Description | Strut Clamp |
| Color | Silver |
| Working Pressure Rating | 190 psi |
| Manufacturers Part Number | F0017 |
| PSI | 190 psi |
| Brand | Fastpipe |