Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Fastpipe

Model # :WBB3183868

MPN #: F1024W

Fastpipe® 3/4" Thru Wall Outlet Kit, 1/2" NPT On Face

Product Description
Features:
  • Use with the Fastpipe® Rigid Aluminum System
  • 1" Fastpipe® Inlet x 1/2" Female NPT Outlet Bottom Water Drain (3/8" NPT)
  • Outlets have 1/2 Female NPT ports
  • Use Rapidair® K6241 or K7241 or K9241 Quick Coupler
Includes:
  • F1018 - 3/4" Fastpipe® Adapter or F2018 - 1" Fastpipe® Adapter
  • 50607 - 1/2" Female NPT Pipe Elbow
  • M81010 - Aluminum Block
  • 50136 - 1/2" Brass Plug
  • 50120 - Drain Valve
Customer Supplies:
  • Thru wall pipe nipple and quick coupler


PRICE
$71.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5 in
Hose Inside Diameter3/4 in

Product Details

MaterialAluminum
DescriptionThru Wall Outlet Kit
ColorMulti-colored
Working Pressure Rating190 psi
Manufacturers Part NumberF1024W
PSI190 psi
BrandFastpipe