Fastpipe® 3/4" Outlet Shutoff Conversion Kit
Write a Review
|
Questions & Answers (0)
Product Description
Add a shut off valve to a Fastpipe® outlet with a standard compression top.
PRICE
$41.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5 in |
| Hose Inside Diameter | 3/4 in |
Product Details
| Material | Nylon |
| Description | Outlet Shutoff Conversion Kit |
| Color | Multi-colored |
| Working Pressure Rating | 190 psi |
| Manufacturers Part Number | F1024 TOP KIT |
| PSI | 190 psi |
| Brand | Fastpipe |