- Use with the Fastpipe® rigid aluminum system
- 3" Fittings are black aluminum die cast
- Valve kit includes: Ball valve + (2) threaded adapters
Fastpipe® Industrial 3" Inline Valve Kit
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$475.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Hose Inside Diameter | 3 in |
Product Details
| Material | Nylon |
| Description | Inline Valve Kit |
| Color | Multi-colored |
| Working Pressure Rating | 190 psi |
| Manufacturers Part Number | FI7777 |
| PSI | 190 psi |
| Brand | Fastpipe |