Wedge Anchors
Wedge anchors are designed to provide a secure anchor into concrete, brick, and stone surfaces. They are easy to install and are constructed of durable materials for long-lasting dependability. Expanding the wedge anchor allows for strong, permanent installations for concrete foundations and structures in new construction or renovation projects.
Most Relevant
Power-Stud® Wedge Expansion Anchors

Power-Stud® Wedge Expansion Anchors are medium to heavy-duty anchors designed for consistent performance in cracked and uncracked concrete. These anchors are manufactured with a zinc-plated steel body and expansion clip. They are ideal for installation in new construction and renovation projects, and suitable base materials include normal to light-weight concrete and concrete over metal decks.
| Compare | Image | Size | Package Quantity | Length | Material | Finish | Unit of Measurement | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | 5/8-11 | 25 | 5 in | Steel | - | Inch (Imperial) | Ships Same Day WBB701182 | $2.00 ea. | ||
![]() | 3/8-16 | 50 | 3-3/4 in | Steel | - | Inch (Imperial) | Ships Same Day WBB701605 | $0.68 ea. | ||
![]() | 3/8-16 | 50 | 5 in | Steel | - | Inch (Imperial) | Ships Same Day WBB701606 | $0.78 ea. | ||
![]() | 3/8-16 | 50 | 3-3/4 in | Stainless Steel | 304 Stainless Steel | Inch (Imperial) | Ships Same Day WBB2198994 | $2.25 ea. | ||
![]() | 1/2-13 | 50 | 4-1/2 in | Steel | - | Inch (Imperial) | Ships Same Day WBB701205 | $1.08 ea. | ||
![]() | 3/4-10 | 10 | 8-1/2 in | Steel | - | Inch (Imperial) | Ships Same Day WBB701475 | $4.20 ea. | ||
![]() | 1/2-13 | 50 | 5-1/2 in | Steel | - | Inch (Imperial) | WBB701206 | $1.24 ea. | ||
![]() | 3/8-16 | 50 | 3 in | Stainless Steel | 304 Stainless Steel | Inch (Imperial) | Ships Same Day WBB2198992 | $2.12 ea. | ||
![]() | 5/8-11 | 25 | 6 in | Steel | - | Inch (Imperial) | Ships Same Day WBB701183 | $2.15 ea. | ||
![]() | 3/4-10 | 20 | 7 in | Steel | - | Inch (Imperial) | Ships Same Day WBB701474 | $3.60 ea. |
Showing 1-10 of 21 results
Mechanical Wedge Anchors

Mechanical Wedge Anchors are quick and easy to install. They provide secure fastening in concrete, block, brick, and stone materials. These wedge anchors are suitable for overhead and vertical applications and come complete and ready to use with nuts and washers.
Showing 1-10 of 46 results
Wedge Anchors - ICC Compliant (ICBO)

Wedge Anchors - ICC Compliant are heavy-duty, non-bottom bearing anchors. These anchors are constructed from steel and feature a beveled nail tip and exterior threads for a strong hold in masonry and concrete. They are tamper-proof and corrosion-resistant, providing durable performance.
Showing 1-10 of 12 results












