80/20 3480 1/4-20 x 3/8" FBHSCS and Roll-In T-Nut W/Flex Handle
Write a Review
|
Questions & Answers (0)
Product Description
80/20 3480 1/4-20 x 3/8" FBHSCS and Roll-In T-Nut W/Flex Handle
1/4-20 x 3/8" FBHSCS and Roll-In T-Nut with Flex Handle.
1/4-20 x 3/8" FBHSCS and Roll-In T-Nut with Flex Handle.
PRICE
$3.77
10
10
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3/8 in |
| Thread | 1/4-20 in |
| Size | 1/4-20 x 3/8" |
Product Details
| Type | FBHSCS, Roll-In T-Nut |
| Finish Type | Black Zinc |
| Material | 6105-T5 Aluminum |
| Description | T-Nut |
| Series | 15 Series |
| Manufacturers Part Number | 3480 |
| Brand | 80/20 Inc |