Behlen Country Farmstead Galvanized Waterer 160 Gallon with Drinker
|
Questions & Answers (0)
Product Description
Note: If you order multiple tanks, secondary tanks will be manufactured slightly smaller so they can ship nested together. If you need tanks in the exact listed size, please contact us for a quote.
Durable seamless design resists breakage. All round-end tanks have an extra heavy duty, molded rim and an extra-deep sidewall rib design for additional strength. Round tanks have a "formed open" rim. Heavy duty, molded-in aluminum drain fitting and 1-1/4" poly drain plug ensure a long-life (PRE214 & PRE216 have no drain plugs because they are easy to tip.). FDA food-grade approved poly, tested to -20 degrees F, corrosion-free, impact resistant and recyclable. Premium UV Protection assures long life and resistance to color fade in outdoor use. All poly tanks have a three-year warranty.
Limited Warranty is restricted to farming applications only.
Durable seamless design resists breakage. All round-end tanks have an extra heavy duty, molded rim and an extra-deep sidewall rib design for additional strength. Round tanks have a "formed open" rim. Heavy duty, molded-in aluminum drain fitting and 1-1/4" poly drain plug ensure a long-life (PRE214 & PRE216 have no drain plugs because they are easy to tip.). FDA food-grade approved poly, tested to -20 degrees F, corrosion-free, impact resistant and recyclable. Premium UV Protection assures long life and resistance to color fade in outdoor use. All poly tanks have a three-year warranty.
Limited Warranty is restricted to farming applications only.
PRICE
$599.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 66-1/4 in |
| Width | 20-3/4 in |
| Depth | 65-1/4 in |
| Height | 23-1/2 in |
| Weight | 78 lbs |
Product Details
| Assembly Required | No |
| Type | Steel Tank |
| Color | Gray |
| Style | Hog Waterer |
| Capacity | 165 gal |
| Package Quantity | 1 |
| Manufacturers Part Number | 501300481 |
| Brand | Behlen Country |
Warranty
| Warranty | 1 yr |