Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Zurn

Model # :WBB0170330

MPN #: 34UFX34F-705

Zurn 34UFX34F-705 3/4 In. Union FNPT x FNPT Dual Check Valve - 175 PSI - Lead-Free

Product Description
Designed for installation on potable water lines to protect against both backsiphonage and back pressure of polluted water into the potable water supply. The Model 705 shall provideprotection where a potential health hazard does not exist. Applications include indoor and outdoor meter box installations as primary domestic water protection. Standard laylength allows for retrofit of existing dual checks. Lead-free body and checks ensure safe drinking water while providing maximum corrosion resistance.

Standard Compliance
  • ASSE® Listed 1024 (horizontal & vertical flow-up)
  • CSA® Certified (horizontal & vertical flow-up)
  • NSF® Listed - Standard 61, Annex G
  • Certified to NSF/ANSI 372 by IAPMO R&T
PRICE
$105.95

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4-1/2 in
Width2-3/16 in
Height2-3/16 in
Weight2 lbs
Size3/4

Product Details

Max Temperature180°F °F
MaterialReinforced Nylon
Valve TypeDual Check
Max Water Pressure175 psi
Connection StyleUnion FNPT x FNPT
Manufacturers Part Number34UFX34F-705
PSI175 psi
BrandZurn