Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Zurn

Model # :WBB3178177

MPN #: 34-975XL

Zurn® Wilkins 975XL 3/4" Reduced Pressure Principle Backflow Preventer, 175 PSI

Product Description
The 975XL reduced pressure principle backflow assembly is used on non-potable water applications for high health hazard protection from both backsiphonage and backpressure of contaminated water into the potable water supply. The wye pattern design with short lay length eases installation in compact spaces, and the cast bronze body includes separate access to the relief valve and each check valve for reduced labor costs and repair time. The 975XL is favored by installers around the world, and is the simplest, best performing, and most reliable backflow preventer in the irrigation market today.

Features:
  • Wye pattern design reduces installation time and costs
  • Easy access to the first check for debris removal reduces maintenance costs
  • Entire unit serviceable in line
  • A tried and true design favored by installers worldwide
  • ASSE® listed
  • IAPMO® listed
  • UL® classified (less shut-off valves or with OS&Y valves) and C-UL® classified
  • CSA® Certified
  • AWWA compliant
  • Approved by the foundation for cross connection control and hydraulic research at the university of Southern California
  • Valve Type: In-line (Backflow, PRVs, TMVs, RVs, etc.)


PRICE
$1,049.00

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12 in
Width5-1/8 in
Height8-1/2 in
Weight12 lbs
Size3/4

Product Details

Max Temperature180 °F
MaterialCast Bronze
Valve TypeReduced Pressure
DescriptionReduced Pressure Principle Backflow Preventer
Connection StyleFNPT
Manufacturers Part Number34-975XL
PSI175 psi
BrandZurn