Model # :WBB43313
MPN #: G15081
2 Part Carbonless Inventory Tags, 3500-3999, #8, 6-1/4"L x 3-1/8"W, 500/Pack
|
Questions & Answers (0)
Product Description
These tags help keep inventory in check. They have a white carbonless bond with 10 point manila base stock. These tags are ideal for stores and warehouses.
PRICE
$57.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-1/4 in |
| Width | 3-1/8 in |
| Size | 8 |
| Eyelet Size | 3/16 in |
Product Details
| Color | Tan |
| Fastener | Plain |
| Recyclable | Yes |
| Style | 2-Part Carbonless |
| Number Sequence | 3500-3999 |
| Material | 10 Point Cardstock |
| Package Quantity | 500 |
| Manufacturers Part Number | G15081 |
| Paper Stock | 10 Point |