Split Lock Washer - 3/4" - Steel - Hot Dip Galvanized, Pack of 100
Write a Review
|
Questions & Answers (0)
Product Description
Split Lock Washers provide greater bolt tension and hardened bearing surfaces to create more uniform torque control to resist bolt loosening from vibration and corrosion.
PRICE
$48.95
2
2
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 3/4" |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Type | Regular |
| Country of Origin | Import |
| Finish | Hot Dip Galvanized |
| Material | Steel |
| Package Quantity | 100 |
| Description | Split Lock Washer - Regular |
| Manufacturers Part Number | 350006 |
| Brand | Brighton-Best |