Split Lock Washer - 5/16" - 18-8 (A2) Stainless Steel, Pack of 100
Write a Review
|
Questions & Answers (0)
Product Description
Split Lock Washers provide greater bolt tension and hardened bearing surfaces to create more uniform torque control to resist bolt loosening from vibration and corrosion.
PRICE
$8.40
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 5/16" |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Type | Regular |
| Country of Origin | Import |
| Finish | 18-8 Stainless Steel |
| Material | Stainless Steel |
| Package Quantity | 100 |
| Description | Split Lock Washer - Regular |
| Manufacturers Part Number | 754054 |
| Grade | 18-8 Stainless Steel |
| Brand | Brighton-Best |