Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
JET

Model # :WBB0503533

MPN #: JT9-350018

Jet JT9-350018 JMD-18 Milling/Drilling Machine W/R-8 Taper, 2HP, 115/230V, 1-Phase

Product Description

Mill drills are a lighter alternative to a Milling machine. These combine a belt driven drill press with the dual coordinate abilities of the Milling machine's table for flexibility and efficiency. A locking collet prevents the cutting tool from falling away from the spindle when lateral forces are experienced against the bit. Although light in construction, the JMD Milling Drilling Machines possess the advantages of space-saving versatility, affordability and light machining capability.

Features:
  • Milling/Drilling Machines
  • One-piece cast iron column for added support
  • Belt cover quick slide latch allows faster belt adjustment to change spindle speeds
  • Base taper allows for easier clean-up
  • Larger hand wheel knobs
  • UL Listed motor
  • Extra large worktable
  • Heavy-duty tapered roller bearings support the spindle, resulting in greater tolerance and more accurate drilling depth
  • New positive quick-stop knob and easy-to-read internal depth gauge (external on JMD-15)
  • 360? head swivel
  • Heavy-duty power downfeed with manual fine feed (JMD-18PFN)
  • Three power down feeds (JMD-18PFN .004, .007, .01)
  • Worklamp
  • Adjustable carbide facemill
  • Drill press angle vise
  • 1/2 drill chuck, chuck arbor
  • Draw bar


PRICE
$4,075.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length42.5 in
Width39.75 in
Height43.5 in
Weight595 lbs
T-Slots Centers1-13/16 in
Size15-7/8
Max Distance Spindle to Table18 in
Spindle Travel5 in
DimensionsL 43" X W 40" X H 44" in
Face Milling Capacity3 in
Base Dimensions15-3/4 X 23-3/4 in
Quill Travel5 in
Quill Diameter3 in
Table Size (L x W)9-1/2 x 32-1/4 in
Swing15-7/8 in
Column Diameter4-1/2 in
T-Slots Number And Size4 & 5/8 in
End Milling Capacity3/4 in
Drilling Capacity1-1/4 in
Table Longitudinal Travel20-1/2 in
Table Cross Travel6-1/2 in

Product Details

PowerfeedNone
Motor Voltage115/230 V
Motor2HP, 230V Only, 1Ph
Phase1
Manufacturers Part NumberJT9-350018
Motor Horsepower2 HP
Spindle TaperR-8
BrandJET
Number of Spindle Speeds12
Work Table Weight Capacity400 lbs
Range of Spindle Speeds150 - 3,000 rpm
Prewired115V

Warranty

Warranty2 yr