Pipe Forming & Cutting Machines
Suitable for plumbing, ventilation systems, and other industrial applications, Pipe Forming & Cutting Machines create smooth, sweeping bends without kinking or damaging the material. They come in manual options that give users precise control on light gauge metal or hydraulic models that provide the pressure needed to complete bends & shapes on heavy-gauge stock. They are available in a selection of diameter capacities for versatility when shaping pipes and tubes.
Most Relevant

Pipe & Tube Benders
| Compare | Image | Brand | Type | Max Lift of Beam | No Load Speed | Phase | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|
![]() | Baileigh Industrial | Manual Tube Bender | 2-1/2IN in | 3600 RPM | - | WBB3055640 | $739.00 | ||
![]() | METALpro | Hydraulic Bender | - | - | 1 | WBB3228356 | $4,059.00 | ||
![]() | Baileigh Industrial | Hydraulic | 2-1/2IN in | 3600 RPM | - | WBB3055598 | $8,949.00 | ||
![]() | Baileigh Industrial | Bending Press | - | - | 3 | WBB3169474 | $20,519.00 | ||
![]() | METALpro | Bender Die | - | - | - | WBB3228366 | $615.00 | ||
![]() | METALpro | Hydraulic Bender | - | - | 1 | WBB3228353 | $3,495.00 | ||
![]() | Baileigh Industrial | Manual Tube Bender | 2-1/2IN in | 3600 RPM | - | WBB3055763 | $2,429.00 | ||
![]() | Baileigh Industrial | Portable | - | - | 1 | WBB3055620 | $4,285.00 | ||
![]() | Baileigh Industrial | Tube Bender | - | - | 3 | WBB3169425 | $66,299.00 | ||
![]() | Baileigh Industrial | Hydraulic | - | - | 3 | WBB3169459 | $112,315.00 |