Tingley® 35121 Workbrutes® 10" Work Boots, Black, Cleated Outsole, Small
Write a Review
|
Questions & Answers (0)
Product Description
Workbrutes® - More material, more traction, longer wear. Workbrutes PVC overshoes have thicker and deeper cleats for better grip and longer wear. Injection molded Workbrutes PVC overshoe has 46% more material in its outsole than the nearest slush molded competitor. Frigiflex® PVC compound contains special additives for high stretch and flexibility in cold temperatures. Ideal Applications: Food Processing, Construction, General Industry, Transportation, and Hazardous Waste Cleanup. Chemical Resistance: Some exposure to fats, certain acids, hydrocarbons, and caustics. Not recommended for use in ketones, aldehydes, and many solvents.
PRICE
$22.75
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | S |
| Boot Height | 10 in |
Product Details
| Chemical Resistant Sole | Yes |
| Upper Material | PVC |
| Material | PVC |
| Outsole Material | PVC |
| Gender | Unisex |
| Manufacturers Part Number | 35121.SM |
| Waterproof | Yes |
| Chemical Resistance | Some Exposure To Fats, Certain Acids, Hydrocarbons, Caustics |
| Brand | Tingley |
| Type | Work Boots |
| Color | Black |
| Series | Workbrutes® |
| Midsole Material | PVC |
| Outsole Design | Cleated |
| Style | Overshoe |
| Insulated | No |
| Insulation Type | None |
| Closure Type | Pull-On |
| Footwear Sole Pattern | Thick Cleated |
| Description | Workbrutes® 10" Work Boots |
| Package Quantity | 1 Pair |
| Shank Material | PVC |
| Slip Resistant | Yes |