Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




JET

Model # :WBB0230642

MPN #: JT9-354551

Jet JT9-354551 J-A5818 15 Variable Speed Floor-standing Drill Press, 230/460V

Product Description

These JET Drill Presses use a variable-speed motor with the stepped-pulley system, and come equipped with a continuously variable transmission. This enables use at a wide range of speeds, as well as the ability to change speed during operation. A scale-marked hand wheel that matches the desired machine speed is mounted to a reduction gearing system for precise operator control. This adjusts the gearing ratio between the motor's fixed pulley and the output shaft's variable pulley, changing the speed of the chuck. A tensioner pulley is implemented in the belt transmission to take up or release the slack in the belt as the speed changes.

Features:
  • Speeds from 400 to 5000 RPM
  • Handwheel adjustment sets the speeds
  • Large 2-1/4 quill allows greater accuracy
  • 3 column diameter for maximum spindle stiffness
  • 6 stroke for deep hole applications
  • Accurate depth stop for precise hole depths
  • 1/2 drill chuck and arbor
  • Safety collar


PRICE
$3,069.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

T-Slots Centers5-5/16 in
Size15 in
Spindle Travel6 in
Base Work Table12-1/8 X 11-13/16 in
Drills to Center of Circle15 in
Quill Travel6 in
Quill Diameter2-1/4 in
Spindle Distance To Table (Max)25-3/4 in
Table Size (L x W)15 X 18 in
Swing15 in
Column Diameter3 in
T-Slots Number And Size2 & 1/2 in
Base Slots Number & Size2 X 1/2 in
Max Spindle Distance to Table41 in
Spindle Distance To Base44-1/2 in
Distance Spindle To Column7-1/2 in

Product Details

Drilling Capacity Mild Steel1/2
Motor Voltage230/460 V
Motor1 HP, 220/440V, 3 Ph, Prewired 220V
Phase3
Manufacturers Part NumberJT9-354551
Motor Horsepower1 HP
Spindle Taper2 MT
Quill FeedManual
BrandJET
Drilling Capacity Cast Iron5/8
Number of Spindle SpeedsVariable
Work Table Weight Capacity90 lbs
StyleFloor
Range of Spindle Speeds400 - 5,000 rpm
Prewired230V

Warranty

Warranty2 yr