Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Scotch

Model # :WBB3799047

MPN #: 7100382684

Scotch® 371 Machine Length Carton Sealing Tape, 3" x 1000 Yds., 1.8 Mil, Clear, Skid Lot - Pkg Qty 192

Product Description
Scotch® Box Sealing Tape 371 is an industrial grade packing tape that securely closes a wide variety of medium weight box materials. The polypropylene film backing is easy to unwind and resists abrasion, moisture chemicals and scuffing for long-lasting performance. The backing easily conforms around edges and on rough surfaces for a tight seal.

Industrial Performance Packaging Tape Scotch® Box Sealing Tape 371 is a 1.8 mil industrial grade polypropylene film packaging tape with a synthetic rubber adhesive that offers roll to roll consistency to increase productivity for improved unit cost. It is specifically designed for flexibility and conformability under stress and is ideal for general industrial applications. It is easy to unwind and dispense with manual dispensers or the 3M-Matic™ Case Sealers.

Recommended Applications
  • General industrial packaging applications and box sealing
  • Recycled liner paper and fiberboard
  • Recommended for use on Regular Slotted Containers (RSC) weight up to 70 lbs (31.7 kg)
  • Manual or automatic carton sealing
Highlights
  • High Performance: Securely adheres to a variety of surfaces during high-speed automated packaging
  • A Variety Of Uses: Ideal for industrial packaging, box sealing, splicing, and more
  • Strong Adhesive: Made with a polypropylene backing and tough rubber adhesive for a dependable hold
  • Highly Conformable: Stays in place around carton edges
  • Consistent and Smooth Dispensing: Helps reduce product waste to improve unit costs
  • Long-Lasting Results: Provides a good edge tear and resists splitting
  • Key Specifications: Meets FDA guidelines for indirect food contact
Secure Containment for General Industrial Applications
Scotch® Box Sealing Tape 371 features a biaxially oriented polypropylene film backing with pressure-sensitive rubber adhesive. It adheres instantly and consistently to most surfaces including cartons containing high levels of recycled content.

Durable and Dependable
This industrial grade sealing tape, also known as packing tape or adhesive tape, is designed to securely close regular slotted containers (RSC) and packages used for moving, shipping and distribution. Because it is consistent and reliable, industrial grade sealing tape is ideal for the food and beverage industry, consumer goods, electronics packaging, and the e-commerce fulfillment industry.

Bringing Better Ideas to the Surface through Science and Innovation
The 3M™ Closure Masking Systems Division applies the science of adhesion to deliver innovative solutions that improve the design and manufacturing processes of companies around the world. In the end, these technologies help customers deliver competitive products to the market faster and more efficiently.

PRICE
$7,478.40  Sold in packages of 192 / $38.95 ea

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1000 yd
Width3 in
Thickness1.8 mil
Tensile Strength22
Core Size3 in

Product Details

TypeHot Melt Tape (Machine Length)
ColorClear
Series371
Tape DutyMedium
MaterialPolypropylene Film
Package Quantity192
Manufacturers Part Number7100382684
Percent Elongation160
BrandScotch