Vikan 35873 Medium Hand Brush- Medium, Blue
Write a Review
|
Questions & Answers (0)
Product Description
This multipurpose, fully color-coded hand brush is great for scrubbing tables and cutting boards. It is also designed for smaller hands, but can be easily used by those with larger hands thanks to the angled design. The bristles are ideal for cleaning medium and fine particles, and they can be used in both wet and dry applications.
PRICE
$14.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-45/64 in |
| Depth | 6-13/32 in |
| Height | 1-13/32 in |
| Weight | 0.2 lbs |
Product Details
| Temperature Range | 250 °F |
| Material | Polypropylene /Stainless Steel (Staples) |
| Description | Medium Hand Brush |
| Color | Blue |
| Manufacturers Part Number | 35873 |
| Brand | Vikan |
| Bristle Material | Polyester |
Compliance & Certifications
| Certifications | FDA Compliant |