Vikan 70473 High-Low Brush- Medium, Blue
Write a Review
|
Questions & Answers (0)
Product Description
The angled shape of this scrubbing broom was designed to clean the area where the wall meets the floor, but also effective for cleaning the floor itself. Its bristles are gentle enough to be used on equipment. It is a popular choice in meat processing facilities, canneries, mills, wineries and breweries-and generally any moist environment that creates difficult cleaning challenges.
PRICE
$38.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5-1/2 in |
| Depth | 10-13/32 in |
| Height | 3-29/32 in |
| Weight | 1 lbs |
Product Details
| Temperature Range | 250 °F |
| Material | Polypropylene /Stainless Steel (Staples) |
| Description | Medium Low Brush |
| Color | Blue |
| Manufacturers Part Number | 70473 |
| Brand | Vikan |
| Bristle Material | Polyester |
Compliance & Certifications
| Certifications | FDA Compliant |