Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




OnGuard

Model # :WBB727104

MPN #: 76017MD00

Onguard Webtex Yellow 3 Piece Suit, PVC, M

Product Description
Onguard Webtex Yellow 3 Piece Suit, PVC, Size Medium

Features

  • Heavy duty ribbed PVC on non-woven polyester
  • Reinforced crotch area to prevent splitting
  • Heavy duty adjustable suspender
  • Adjustable waist snaps for the perfect fit
  • Ankle and cuff take-up snaps for a snug/tapered fit
  • Jacket with storm flap front
  • Two front snap pockets on jackets
  • Underarm vents to keep you cool


Product is priced per each and sold per package. 10 Units Per Package.
PRICE
$67.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Jacket Length30"
SizeM
Fits Chest Size50
Thickness65 mil
Inseam29"
Fits Waist Size46

Product Details

TypeRain Suit
ColorYellow
StyleWebtex
Closure TypeStorn Flap Front
MaterialHeavy Duty Ribbed PVC
Description3 Piece
Package Quantity1
Manufacturers Part Number76017MD00
Pant TypeOveralls
WaterproofYes
HoodDetachable
BrandOnGuard