Tingley® S63217 Comfort-Tuff® 2 Pc Suit, Yellow, Attached Hood, Large
Write a Review
|
Questions & Answers (0)
Product Description
Tingley® S63217 Comfort-Tuff® 2 Pc Suit, Yellow, Attached Hood, LG
Comfort-Tuff ® Economy Rainsuit. Designed for 100% waterproof protection, the Comfort-Tuff rainsuit is generously cut for ease of movement and comfort. With such features as electronically welded seams, attached hood, easy access cargo pockets, vented cape backs, snaps for adjustable fit, and heavy duty zippers, they are great for work or play. These imported suits are made to meet Tingley's high standard for quality.
Comfort-Tuff ® Economy Rainsuit. Designed for 100% waterproof protection, the Comfort-Tuff rainsuit is generously cut for ease of movement and comfort. With such features as electronically welded seams, attached hood, easy access cargo pockets, vented cape backs, snaps for adjustable fit, and heavy duty zippers, they are great for work or play. These imported suits are made to meet Tingley's high standard for quality.
PRICE
$28.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Jacket Length | 31" |
| Size | L |
| Fits Chest Size | 44-46 |
| Thickness | 35 mil |
| Inseam | 30" |
| Fits Waist Size | 40-42 |
Product Details
| Type | Rain Suit |
| Color | Yellow |
| Style | Comfort-Tuff® |
| Material | PVC |
| Description | 2 Piece |
| Package Quantity | 1 |
| Manufacturers Part Number | S63217.LG |
| Pant Type | Pants |
| Hood | None |
| Brand | Tingley |