Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
C-Line Products

Model # :WBB1574574

MPN #: 52584

C-Line Products 35mm Ring Binder Photo Pages, 3 1/2 x 5, Clear, Top Load, 11 1/4 x 8 1/8, 50/BX

Product Description
Keep your 3 1/2 x 5 photos safe and protected. Overall page size is 11 1/4 X 8 1/8. Standard size three-ring binders are recommended for these pages. Top Loading. Holds 8 - 3 1/2 x 5 photos with inserts. Each box includes 50 Photo Pages, Inserts.

PRICE
$16.75

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1 in
Width11-1/4 in
Height8-1/8 in
Weight1 lbs

Product Details

TypeFile Folder
ColorClear
For Use WithFor Binders 31710 and 31720
StyleMemory Books/Scrapbooks
MaterialPolypropylene
Package Quantity50 Pack
DescriptionRing Binder Photo Pages 3-1/2x5
Manufacturers Part Number52584
BrandC-Line Products