C-Line Products 35mm Ring Binder Photo Storage Pages, 5 x 7, Clear, Side Load, 11 1/4 x 8 1/8, 50/BX
Write a Review
|
Questions & Answers (0)
Product Description
Protect your 5 x 7 photos. Overall page size is 11 1/4 X 8 1/8. Standard size three-ring binders are recommended for these pages. Side Loading. Holds 4 - 5 x 7 photos - APS compatible. Polypropylene. Each box includes 50 Photo Pages, Inserts.
PRICE
$15.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1 in |
| Width | 11-1/4 in |
| Height | 8-1/8 in |
| Weight | 1 lbs |
Product Details
| Type | File Folder |
| Color | Clear |
| For Use With | For Binders 31710 and 31720 |
| Style | Memory Books/Scrapbooks |
| Material | Polypropylene |
| Package Quantity | 50 Pack |
| Description | Ring Binder Photo Pages 5x7 |
| Manufacturers Part Number | 52572 |
| Brand | C-Line Products |