Featuring ultra-smooth surfaces, heavier basis weights and brighter whites, Hammermill® Premium Color Copy Print Paper can make all your color copies, photos, proposals and presentations stand out. Backed by the 99.99% JAM-FREE® Guarantee and engineered to work on all digital presses, color laser printers and color copiers, this paper also offers a more stable surface to support heavier toner applications and more brilliant coloring. Manufactured acid-free for archival-quality longevity.
Hammermill® Premium Color Copy Print Paper, 32 lb Bond Weight, 8.5 x 11, Photo White, 500/Ream
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$27.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-1/2 in |
| Height | 11 in |
| Paper Weight | 32 lbs |
| Paper Size | 8-1/2 x 11 |
Product Details
| Supply Type | Paper |
| Type | Copy Paper |
| Color | White |
| Package Unit | Ream |
| For Use With | Inkjet and Laser Printers, Copiers, Fax Machines |
| Paper Color Family | White |
| Paper Type | Copy & Printer Paper |
| Description | Copy Paper |
| Package Quantity | 500 Sheets/Ream |
| Features | Acid-free, Jam-Free |
| Manufacturers Part Number | 102630 |
| Brightness | 100 |
| Brand | Hammermill |