- Whiter light than incandescent
- Excellent lumen maintenance
- Longer life than incandescent
- More Efficient than Incandescent
Satco S2605 35mr16/B/Fl 35w Halogen W/ Minature 2 Pin Round Base Bulb - Pkg Qty 20
Write a Review
|
Questions & Answers (0)
Product Description
Satco Halogen Lamps
CLEARANCE PRICE
$106.00 Sold in packages of 20 / $5.30 ea
was $245.00Save $139.00 (57%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Base | GU5.3 |
Product Details
| Lamp Code | 35MR16/B/FL |
| Average Life | 4000 hr |
| Wattage | 35 W |
| Voltage | 12 V |
| Package Quantity | 20 |
| Manufacturers Part Number | S2605 |
| Shape | MR16 |
| Brand | Satco |
Compliance & Certifications
| ANSI Code | FMW/GU5.3/GX5.3 |