Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Satco

Model # :WBB564061

MPN #: S3160

Satco S3160 35t4/Cl 35w Halogen W/ Bi-Pin Base, 12v Bulb - Pkg Qty 12

Product Description
Satco Halogen Lamps
  • Whiter light than incandescent
  • Excellent lumen maintenance
  • Longer life than incandescent
  • More Efficient than Incandescent
PRICE
$27.36  Sold in packages of 12 / $2.28 ea

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

BaseGY6.35

Product Details

Lamp Code35T4/CL
Average Life600 hr
Wattage35 W
Voltage12 V
Color Temperature2900 K
Package Quantity12
Manufacturers Part NumberS3160
Lumens1350
ShapeT4
BrandSatco

Compliance & Certifications

ANSI CodeGY6.35