Econoline 101694D-A Direct Pressure Blast Cabinet
Write a Review
|
Questions & Answers (0)
Product Description
A state-of-art pressure pot dry blast system designed for the high volume shop seeking excellent control for blasting applications. Featuring a side mounted pressure pot for easy operation, holds up to 110 pounds of blast media for long uninterrupted blasting. Wide front and side doors allow for quick and easy placement and removal of objects. A convenient pressure control gauge and foot operated 25 CFM tungsten carbide blast nozzle reduce fatigue for the operator. Includes 100 CFM dust collector. The 101694D-A is Top & Side Loading and is welded with 11/14 gauge steel. Working Dimensions are 36 W x 24D x 23H and Overall dimensions are 60 W x 25 D x 65 H.
PRICE
$4,939.00
1
1
Free Shipping Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 60 in |
| Depth | 25 in |
| Height | 65 in |
| Window Dimensions | 12 x 24 |
Product Details
| Type | Foot Operated |
| CFM | 15 CFM |
| Light | Fluorescent |
| Color | Gray |
| Voltage | 110 V |
| Material | 11/14 gauge steel |
| Manufacturers Part Number | 101694D-A |
| PSI | 80 psi |
| Brand | Econoline |
Warranty
| Warranty | 5 yr |