Econoline 101698WD-A Direct Pressure Blast Cabinet
Write a Review
|
Questions & Answers (0)
Product Description
The WD 40 x 40 Direct Pressure Cabinet offers a full 40 of working width & depth. Regulator and gauge, fluorescent lighting, steel screen work surface, 400 CFM dust collector, 1/8 I.D. tungsten carbide nozzle, carbon screen and cloth-lined work gloves are standard. The 101698WD-A is Top & Side Loading and is welded with 11/14 gauge steel. Working Dimensions are 40W x 40D x 32H and Overall dimensions are 43 W x 88 D x 108 H.
PRICE
$6,599.00
1
1
Ships in 9 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 43 in |
| Depth | 88 in |
| Height | 108 in |
| Window Dimensions | 12 x 24 |
Product Details
| Type | Foot Operated |
| CFM | 15 CFM |
| Light | Fluorescent |
| Color | Gray |
| Voltage | 110 V |
| Material | 11/14 gauge steel |
| Manufacturers Part Number | 101698WD-A |
| PSI | 80 psi |
| Brand | Econoline |
Warranty
| Warranty | 5 yr |