Econoline 101694S-A Siphon Blast Cabinet
Write a Review
|
Questions & Answers (0)
Product Description
The 36-1 Super features a standard 25 CFM blast gun with tungsten carbide nozzle and air jet, 100 CFM dust collector and Fluorescent lighting. This is Econoline's most popular model and includes side door access as well as easy to use front flipper door. The 101694S-A is Top & Side Loading and is welded with 11/14 gauge steel. Working Dimensions are 36 W x 24D x 23H and Overall dimensions are 39 W x 25 D x 63 H.
PRICE
$2,499.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 39 in |
| Depth | 25 in |
| Height | 63 in |
| Window Dimensions | 12 x 24 |
Product Details
| Type | Foot Operated |
| CFM | 25 CFM |
| Light | Fluorescent |
| Color | Gray |
| Voltage | 110 V |
| Material | 11/14 gauge steel. |
| Manufacturers Part Number | 101694S-A |
| PSI | 80 psi |
| Brand | Econoline |
Warranty
| Warranty | 5 yr |