Model # :WBB69330
MPN #: KP3650
Kraft Paper, 50 lbs., 36"W x 720'L, 1 Roll
|
Questions & Answers (0)
Product Description
This paper roll is excellent for wrapping boxes, parts or layering. It is a natural void-fill as well as biodegradable and easily recyclable. The paper is made from 100% recycled fibers. The roll dispenses on all standard roll cutters.
PRICE
$58.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 720 ft |
| Width | 36 in |
| Basis Weight | 50 lbs |
Product Details
| Type | Roll |
| Material | Paper |
| Package Quantity | 1 roll |
| Color | Brown |
| Recyclable | Yes |