Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hunter Fan

Model # :WBB2255831

MPN #: 59302

Hunter Fan 36" Aker Ceiling Fan with Light 59302 - Matte Black

Product Description
The Scandinavian style lighting complemented by a mid-century color palette along with the rounded edges throughout the Aker gives it a soft modern look. With a 36-inch blade span, this petite fan is perfect for small spaces like home offices, hallways and even bathrooms. But don't let its size fool you: This modern ceiling fan packs a punch when it comes to airflow and keeping you cool.

Features:
  • WhisperWind® motor delivers ultra-powerful air movement with whisper-quiet performance so you get the cooling power you want without the noise you don't.
  • Reversible motor allows you to change the direction of your fan from downdraft mode during the summer to updraft mode during the winter.
  • 13 degree blade pitch optimized to ensure ideal air movement and peak performance.
  • LED light kit offers lower energy consumption and a longer life span.
  • Included pull chain allows for quick and easy on/off and speed adjustments.
  • Includes integrated light kit with Cased White glass.
  • Two 9W dimmable LED bulbs included.


PRICE
$189.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height10-15/16 in
Weight16.9 lbs
Fan Diameter36 in
Downrod Length4 in

Product Details

CFM2228 CFM
Wet/Damp/Dry RatingDry
ColorNickel
Number of Speeds3
Amperage0.381 A
SeriesAker
Hertz60 Hz
Number of Blades3
Blade Color FamilyAmerican Walnut / Natural Wood
StyleCasual
Voltage120 V
IncludesMotor, 3 Blades, 2 Downrod, Integrated Light Kit, 2 Bulbs
Phase1
Manufacturers Part Number59302
Indoor/OutdoorIndoor
Blade Pitch13
BrandHunter Fan

Warranty

WarrantyLimited Lifetime on the motor

Compliance & Certifications

CertificationsETL