Canarm® Bathroom Exhaust Fan Ultra Lo-Sone, 100 CFM, 0.8 Sones, 120V
Write a Review
|
Questions & Answers (0)
Product Description
Canarm®'s CNP fans come complete with high efficiency motors. The CNP fans are ultra quiet, compact and easily customizable with optional accessories. Ultra quiet. Compact design. High performance and efficiency . 4" polymeric collar which includes a light weight built-in back draft damper.
PRICE
$68.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 9 in |
| Height | 5-3/4 in |
| Weight | 13 lbs |
| Duct Size | 4 in |
Product Details
| Type | Bath Fan |
| CFM | 100 CFM |
| Color | White |
| Mounting Location | Ceiling |
| Wattage | 23 W |
| Voltage | 120 V |
| Phase | 1 |
| Manufacturers Part Number | CNP100 |
| Indoor/Outdoor | Indoor |
| Sound Level | 0.8 |
| Brand | Canarm |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | ETL, UL, cUL |