36" Heavy Duty Black Cable Tie - Pkg Qty 4
Write a Review
|
Questions & Answers (0)
Product Description
BUMPERWRAP™ PROTECTIVE BUMPER WRAPPING
36"L Black Cable Tie
Heavy duty cable tie helps easily install Protective Bumper Wrap (sold separately) to walls, railing and more. Ties can be easily hidden in internal channels of bumper wrap.
36"L Black Cable Tie
Heavy duty cable tie helps easily install Protective Bumper Wrap (sold separately) to walls, railing and more. Ties can be easily hidden in internal channels of bumper wrap.
PRICE
$3.04 Sold in packages of 4 / $0.76 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Height | 12 in |
Product Details
| Type | Bumper Wrap Straps |
| Material | Nylon |
| Color | Black |
| Manufacturers Part Number | CT36 |
| Brand | Innoplast |