Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




J&D Manufacturing

Model # :WB968672

MPN #: VPRF36

J&D Manufacturing 36" Black Poly Chiller Drum Fan w/ Bracket, 10,120 CFM, 1/2 HP, 1 Phase

Product Description
One-piece polyethylene venturi housing for easy maintenance and superior performance. Heavy-duty blade and motor mount is attached to multi-adjustment bracket for tilt and lock fan angle adjustments. Safety wire guards enclose ½ HP direct drive motor. Powder coat finished bracket, motor mount and wire guards. Motor features enclosed ball bearing with automatic thermal overload protection. Ready for hard wire installation. Features include 1-speed with 3 galvanized steel blades. Meets OSHA standards. Motor is UL & cUL Listed. 2 Year Limited Warranty. Horsepower rating based upon maximum speed/load.

Key Features
  • Fan ships completely assembled.
  • One-piece molded black polyethylene housing WILL NOT RUST.
  • Round housing shape is easy to clean with no corners for dirt to build up.
  • Heavy duty, corrosion resistant, powder coated brackets, motor, and guard.
  • Multi-position mounting brackets lets you tilt and lock the fan in place.
  • Corrosion resistant, black powder coated guards meet OSHA 1910.212(a)(5) requirements.
  • Totally enclosed, maintenance-free, direct drive high-efficiency motors have completely sealed ball bearings, are UL and cUL recognized, and are covered by a Two Year Warranty.
  • Can be used with J&D's optional misting/fogging product lines.


PRICE
$939.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length43 in
Width22 in
Height44 in
Weight89 lbs
Cooling Area6500 in²
Fan Diameter36 in

Product Details

Assembly RequiredNo
Max Ambient Temperature104 °F
Number of Speeds1
Fan TypeIndustrial, Agricultural
Number of Blades3
For Use WithLoading Docks, Truck Cooling, Greenhouses, Warehouses, Marinas, Wash Bays
Blade Color FamilyBlack
Motor TypeTotally Enclosed
Mounting LocationCeiling or Wall
Wattage713 W
MaterialPolyethylene
Phase1
Blade TypeGalvanized
Manufacturers Part NumberVPRF36
Indoor/OutdoorIndoor
Sound Level61
BrandJ&D Manufacturing
RPM800 rpm
TypeDrum Fan
CFM10120 CFM
Horsepower1/2 HP
ColorBlack
Amperage6.1 / 3.09 A
Drive TypeDirect Drive
Hertz60 Hz
RPM High800 rpm
Voltage115 / 230 V
IncludesFan with Yoke Mount
DescriptionPoly Chiller Drum Fan
Oscillating/Non OscillatingNon Oscillating
Power Cord TypeNot Included

Warranty

Warranty2 yr

Compliance & Certifications

CertificationsUL, cUL Listed, CSA Certified