Caterpillar® 42" Industrial Drum Fan, 25000 CFM, 1/2 HP, 1 Phase, Black
Write a Review
|
Questions & Answers (0)
Product Description
When the job heats up, Cat® (HVD-42DC) 42"-Blade Drum Fan delivers the cooling power you can depend on. Built for big airflow and rugged durability, it pushes an impressive 25,000 CFM to keep crews comfortable, equipment protected, and workspaces safe. Driven by a sealed ball bearing DC motor, AC power cord and 6 heavy-duty aluminum blades, this fan is engineered to perform in the toughest environments. With variable speed control, you can fine-tune airflow from a light breeze to maximum circulation with ease. Perfect for workshops, warehouses, garages, and construction sites, it also handles demanding tasks like drying water damage or speeding material curing. It features High-Velocity Air Circulator with DC Motor, Lockable Wheels, Front Grill, Back Grill, Screws and Bolts, Nuts. Backed by CETL certification, fuse protection, and Caterpillar®'s legendary reliability, the HVD-42DC is ready for any job.
PRICE
$2,149.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 43-1/4 in |
| Depth | 23-1/2 in |
| Height | 49-1/2 in |
| Weight | 158 lbs |
| Cord Length | 20-1/2 ft |
| Fan Diameter | 42 in |
Product Details
| Assembly Required | Yes |
| Number of Speeds | Variable |
| Fan Type | Industrial |
| Number of Blades | 6 |
| Motor Type | Direct Current |
| Mounting Location | Floor |
| Wattage | 550 W |
| Material | Metal / Aluminum / Rubber / Plastic |
| Phase | 1 |
| Blade Type | Aluminum |
| Manufacturers Part Number | HVD-42DC-BLK |
| Indoor/Outdoor | Indoor |
| Sound Level | 78 |
| Brand | Caterpillar |
| RPM | 550 rpm |
| Type | Industrial Drum Fan |
| CFM | 25000 CFM |
| Horsepower | 1/2 HP |
| Color | Black |
| Amperage | 5.8 A |
| Drive Type | Direct Drive |
| Hertz | 60 Hz |
| Voltage | 120 V |
| Oscillating/Non Oscillating | Non Oscillating |
Warranty
| Warranty | 3 yr |
Compliance & Certifications
| Certifications | CETL |