Tarifold® Desktop Organizer Starter Set, 20 Assorted Color Pockets
Write a Review
|
Questions & Answers (0)
Product Description
Desktop Starter Set with 20 Assorted Color Pockets. Maximize workplace productivity by placing important information at your fingertips with the Tarifold desktop organizer. Complete with desk base, universal mounting bracket, color-coded wire reinforced display pockets (each pocket holds 2 sheets), and a pair of side stops (which support the pockets). Includes 20 assorted color pockets. Snap-on index tabs and hardware included.
PRICE
$149.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 22 in |
| Depth | 9 in |
| Height | 13 in |
| Weight | 6 lbs |
Product Details
| Assembly Required | No |
| Material | Metal |
| Number of Compartments | 20 |
| Description | Desktop Organizer Starter Set - 20 Asst. Color Pockets |
| Color | Gray |
| Manufacturers Part Number | D292 |
| Brand | Tarifold |