M&W 36" Dia. X 22-76"L Adjustable Length Roll Lifting Beam,Yellow,18"Lx40"Wx86"H,200lbs,6000 Lb. Cap
Write a Review
|
Questions & Answers (0)
Product Description
6000lb-WLL Adjustable Length 22"-76" X 36" Max diameter roll lift beam, is manufactured to exceed all ASME B30.20 and OSHA regulations. Powder coated safety yellow for increased visibility, proof loaded and shipped with certification paperwork. Made in USA.
PRICE
$5,099.00
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 in |
| Width | 40 in |
| Height | 86 in |
| Weight Capacity | 6000 lbs |
| Weight | 200 lbs |
| Spread | 22 to 76 in |
| Dimension C | 1.25 in |
| Dimension A | 3 in |
| Head Room | 42 in |
| Dimension B | 5 in |
| Upper Bail | 3 x 5 in |
| Dimension D | 1 in |
| Dimension E | 3.13 in |
Product Details
| Assembly Required | No |
| Color | Yellow |
| Package Quantity | 1 |
| Manufacturers Part Number | 20785 |
| Brand | M&W |