Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Strong-bac

Model # :WBB2795388

MPN #: 90ACL-2

Strong-bac Vertical Load Lifter, Adjustable, 2 Ton Cap., 43" Fork Length, Yellow, 2" x 4" Opening

Product Description
Use your crane to handle a wide range of loads. Once the bail pin is set the pallet lifter remains balanced whether full or empty to make the job faster and safer. Adjustable bail provides for balanced handling of items with different load centers. Adjustable throat allows for the correct handling of higher stacked loads. Adjustable forks allow for proper placement of the forks spread. The auto return bail automatically levels empty pallet lifter saving time and effort. Complies with ASME Standards. Made In The USA.

PRICE
$6,799.00

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Width40 in
Height70 in
Weight Capacity4000 lbs
Weight515 lbs
Spread17.5-36 in
Max Coil Width-- in
Fork Length43 in
Fork Opening2 x 4 in
Dimension A.88 in
Dimension B3 in
Dimension E43 in
Dimension F2 in
Max Coil Radial-- in
Throat Depth40.68-64.18 in
Min Coil Inside Diameter-- in
Dimension C5 in
Bail Opening3 x 5 in
Dimension G4 in
Working Load Limit4000 lbs

Product Details

Assembly RequiredNo
PositionVertical
MaterialSteel
Manufacturers Part Number90ACL-2
BrandStrong-bac
ColorYellow
Package Quantity1

Warranty

Warranty2

Compliance & Certifications

CertificationsASME B30.9, B30.20, BTH-1