Features:
- Powder coated finish
- MIG welded
- 1" square steel tubing.
- Top and bottom rings are 1-1/2" square steel tubing.
- Flat Top Lid & Plastic Liner included
Weights & Dimensions
| Width | 31-3/4 in |
| Depth | 27-1/2 in |
| Height | 28-1/2 in |
| Weight | 200 lbs |
Product Details
| Type | Decorative Trash Can |
| Liner Material | Plastic |
| Color | Brown |
| Lid | Yes |
| Capacity | 36 gal |
| Lid Type | Flat Open Lid |
| Material | Steel |
| Manufacturers Part Number | 51-HXFT |
| Indoor/Outdoor | Indoor/Outdoor |
| Collection | Huntington |
| Shape | Hexagon |
| Brand | UltraSite |