Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
UltraPlay

Model # :WB240813

MPN #: TR-32-PT

Pressure Treated Wood Garbage Can - 32 Gallon

Product Description
In-ground mounting post is hidden to maintain an attractive appearance ideal for parks, fields and other outdoor environments. These traditional style waste receptacles are made using 2" x 4" planks of Southern yellow pine ACQ lumber. Top and bottom support rings provide extra strength and give form to the waste receptacle. In-ground mounting pipe is made with 2-3/8" dia. x 12 gauge pre-galvanized structural steel tubing that is electrically MIG welded for superior strength. Frame has a hot dipped galvanized coating for corrosion resistance. Included hardware is zinc coated. Waste containers measure 26" diameter overall.

PRICE
$649.00

1
1
Ships in 28 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width26-3/8 in
Height34 in

Product Details

LidNo
TypeSlatted Trash Can
Capacity32 gal
Lid TypeOpen
MaterialWood
ColorBrown
Manufacturers Part NumberTR-32-PT
Indoor/OutdoorOutdoor
ShapeRound
BrandUltraPlay