Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Air Conditioning Products

Model # :WBB771510

MPN #: DFL-F 36

Drainable Blade Fixed Louver with Flange 36" - DFL-F 36

Product Description
Drainable Blade Fixed Louvers offer excellent resistance to rain and weather. The drainable blade design channels water away from the blades and down the jambs. This eliminates water cascading from blade to blade. The channel frame is 4" deep with a 1-1/2" flange and drainable 37-45 degree blades. Comes standard with a birdscreen on the back.

Made in the USA
PRICE
$609.00

1
1
Ships in 16 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width35-1/2 in
Depth4 in
Height35-1/2 in
Weight30 lbs
Nominal Size36 x 36 in
Max Velocity910 - Water Penetration ft/min
Rough Opening36 x 36 in
Free Area4.58 ft³

Product Details

Number of Panels1
TypeIntake or Exhaust
Mounting LocationVertical
MaterialAluminum
Manufacturers Part NumberDFL-F 36
BrandAir Conditioning Products

Warranty

Warranty1 yr