Drainable Blade Fixed Louver with Flange 60"W x 48"H - DFL-F-60x48
Write a Review
|
Questions & Answers (0)
Product Description
Drainable Blade Fixed Louver with Flange 60"W x 48"H
Drainable Blade Fixed Louvers - The Model DFL offers excellent resistance to rain and weather. The drainable blade design channels water away from the blades and down the jambs. This eliminates water cascading from blade to blade. The channel frame is 4" deep with a 1-1/2" flange and drainable 37-45 degree blades. Comes standard with a birdscreen on the back.
Made in the USA
Drainable Blade Fixed Louvers - The Model DFL offers excellent resistance to rain and weather. The drainable blade design channels water away from the blades and down the jambs. This eliminates water cascading from blade to blade. The channel frame is 4" deep with a 1-1/2" flange and drainable 37-45 degree blades. Comes standard with a birdscreen on the back.
Made in the USA
PRICE
$1,225.00
1
1
Ships in 16 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 62-1/2 in |
| Depth | 4 in |
| Height | 50-1/2 in |
| Inside Width | 59-1/2 in |
| Inside Height | 47-1/2 in |
| Weight | 70 lbs |
| Nominal Size | 60 x 48 in |
| Max Velocity | 1031 FPM - Water Penetration ft/min |
| Rough Opening | 60W x 48H in |
| Free Area | 10.48 ft³ |
Product Details
| Number of Panels | 1 |
| Type | Intake or Exhaust |
| Mounting Location | Vertical |
| Finish | Mill Finish |
| Material | Aluminum |
| Manufacturers Part Number | DFL-F-60x48 |
| Brand | Air Conditioning Products |
Warranty
| Warranty | 1 yr |