High Velocity Wall Exhaust Shutter 36" - EAS-HDGS 36
Write a Review
|
Questions & Answers (0)
Product Description
The High Velocity Wall Shutter is a rear flanged exhaust shutter for applications that require higher velocities. The frame and blades are mill finish extruded aluminum with stainless steel tie rods. Ideal for use with direct-drive or belt-driven exhaust fans. Recommended for vertical mount exhaust applications only.
MADE IN THE USA
MADE IN THE USA
PRICE
$325.95
1
1
Ships in 16 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 3 in |
| Height | 36 in |
| Weight | 26 lbs |
| Max Velocity (per Minute) | 3250 ft/min |
| Rough Opening | 36-1/2 x 36-1/2 in |
| Max Pressure In W.G. | 1 in |
| Free Area | 7.44 ft³ |
Product Details
| Number of Panels | 1 |
| Type | Gravity Shutters |
| Flange Style | Rear Flange |
| For Use With | 36" Exhaust Fans |
| Mounting Location | Vertical |
| Material | Aluminum |
| Manufacturers Part Number | EAS-HDGS 36 |
| Brand | Air Conditioning Products |
Warranty
| Warranty | 1 yr |