Stainless Steel Wall Exhaust Shutter 12" - 304SS 12
Write a Review
|
Questions & Answers (0)
Product Description
The Stainless Steel Wall Shutter is a rear flanged exhaust shutter for areas that require extreme corrosion resistance. The frame and blades are 304 stainless steel with stainless steel tie rods and hardware. Ideal for use with direct-drive or belt-driven exhaust fans in chemical plants and food processing operations. Recommended for vertical mount exhaust applications only.
MADE IN THE USA
MADE IN THE USA
PRICE
$259.95
1
1
Ships in 16 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 15 in |
| Depth | 2 in |
| Height | 15 in |
| Inside Width | 12 in |
| Inside Height | 12 in |
| Weight | 5 lbs |
| Max Velocity (per Minute) | 2500 ft/min |
| Rough Opening | 12-1/2 x 12-1/2 in |
| Max Pressure In W.G. | 1 in |
| Free Area | 0.82 ft³ |
Product Details
| Number of Panels | 1 |
| Type | Gravity Shutters |
| Flange Style | Rear Flange |
| For Use With | 12" Exhaust Fans |
| Mounting Location | Vertical |
| Material | Stainless Steel |
| Manufacturers Part Number | 304SS 12 |
| Brand | Air Conditioning Products |
Warranty
| Warranty | 1 yr |