Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Interion by Global Industrial

Model # :WB240224PBL

Interion® Office Partition Panel with Pass-Thru Cable, 36-1/4"W x 46"H, Blue

Product Description
Interion® By Global Industrial raceway partitions create private offices and cubicles. Raceways provide convenient access for data cables & electrical wiring to keep office spaces clean and clear of visible wires. Can be connected together with Electric and Non-Electric panels to only place power where you need it. Pass-Through Panels include raceways with electric cabling to connect adjoining Electric panel raceways. Panel is flame retardant to meet California 117 flammability standard. 1-3/4" thick fabric upholstered panels feature an interior engineered wood (MDF) frame and honeycomb core covered with heavy tackable liner for structural strength. 4"H Black powder coated steel raceways include cable management openings for phone & data cables. Removable raceway covers allow easy wiring access. Includes adjustable leveling feet for uneven surfaces. 1 Year Limited Warranty.



PRICE
$249.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 3 units
249.95
Buy 4+ units
239.95Save $10.00 (4%)
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36-1/4 in
Depth1-3/4 in
Height46 in
Thickness1-3/4 in

Product Details

TypeFull Fabric
Frame Color FamilyBlack
ColorBlue
MaterialSteel
DescriptionOffice Partition Panel with Pass-Thru Cable
Manufacturers Part Number240224PBL
WindowNo
CollectionTraditional
Partition StyleWith Electrical Pass-Thru Cable
Partition TypeStandard Panel
BrandInterion by Global Industrial

Compliance & Certifications

CAL 117 CertifiedYes