- High efficiency, quiet operating.
- Motors are TEAO.
- G-90 galvanized housing.
- Heavy duty aluminum intake shutter.
Hessaire 36" Slantwall Exhaust Fan - Belt Drive - 3/4 HP - 11420 CFM - 115/230V
Write a Review
|
Questions & Answers (0)
Product Description
Features
PRICE
$1,149.00
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 45 in |
| Width | 29 in |
| Height | 46 in |
| Weight | 130 lbs |
| Fan Diameter | 36 in |
Product Details
| CFM | 11420 CFM |
| Horsepower | 3/4 HP |
| Color | Galvanized |
| Number of Speeds | 1 |
| Amperage | 6.4 / 3.2 A |
| Drive Type | Belt Drive |
| Hertz | 60 Hz |
| Number of Blades | 4 |
| Motor Type | Totally Enclosed Fan Cooled |
| Voltage | 115 / 230 V |
| Material | Galvanized Steel |
| Phase | 1 |
| Blade Type | Galvanized |
| Manufacturers Part Number | 36SW550 |
| Indoor/Outdoor | Indoor |
| Brand | Hessaire |
Warranty
| Warranty | 2 yr |
Compliance & Certifications
| Certifications | Bess Labs 16135 |