Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




TPI

Model # :WB245737

MPN #: CBT42B

TPI 42 Cabinet Exhaust Fan With Shutters CBT-42B 3/4 HP 14800 CFM 1 PH

Product Description
CABINET EXHAUST FANS WITH SHUTTERS
42"Diameter Fan with 120V Single Phase Motor
Durable steel cabinet fans feature sturdy housing for through-the-wall installation. Cabinet exhaust fans are made to last using 18 gauge galvanized steel housing with 20 gauge powder coated venturi. 4 aluminum fan blades are powered with a ball bearing motor that is permanently lubricated and drip proof for low maintenance. Aluminum shutters provide convenient, controllable exhaust for industrial environments. Includes lead wires for hard wiring. Meets OSHA standards. UL listed. Fully assembled. 1 Year Limited Warranty. Horsepower rating based upon maximum speed/load.

PRICE
$3,149.00

1
1
Ships in 13 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48-1/2 in
Depth15 in
Height48-1/2 in
Weight155 lbs
Fan Diameter42 in

Product Details

Assembly RequiredNo
CFM14800 CFM
Horsepower3/4 HP
Amperage11 A
Drive TypeBelt
Motor TypeOpen Drip Proof
Voltage115 V
MaterialSteel / Aluminum
Phase1
Blade TypeAluminum
Manufacturers Part NumberCBT42B
Indoor/OutdoorIndoor
BrandTPI

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsUL Listed