Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




KFI Seating

Model # :WBB2282718

MPN #: T36SQ-B1922SL-38-D354-BR9333-4-ES

KFI 36" Dining Table & 4 Barstool Set, White Table With Espresso Stools

Product Description
The T36SQ is a 36" square bistro height pedestal table. It has a 1.25" thick high pressure laminate top that's durable and easy to clean. The top has an attractive edge that won't crack or peel. The solid cast iron round base has levelling glides to prevent the table from wobbling on uneven floors. The steel has a 3" diameter and is made of 16 gauge steel. Table is 42" in Height. Weight tested to hold 250 lbs. The top and base are all shipped in one box. Easy to assemble. Made in USA.

The chic, stylish and visually appealing stools are packed with versatility and function at affordable prices. Ideal from cafeterias and breakrooms... to auditoriums and seminars or common areas. The durable frame is 3/4" round tubing made of 16 gauge steel. The attractive bent plywood shell has a high pressure laminate finish for maximum durability and easy maintenance. The one piece construction has a sleek low profile in the back and a waterfall seat allowing the user to sit comfortably for hours. The light weight design has a handhold for easy storage and movement. Barstool stacks 5 high. Weight tested to hold 300 lbs. Overall Stool Dimensions: 20-1/2"W x 21-3/4"D x 34"H. Tables shipped unassembled. Stools shipped assembled, 12 Year Limited Warranty.

PRICE
$1,425.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length36 in
Width36 in
Height41 in
Weight Capacity250 lb. Capacity Table; 300 lb. Capacity Seating lbs
Seat Width16 in
Seat Depth14-1/2 in
Seat Height30 in
Table Top Thickness1-1/4"
Dining Table HeightBar 41"-42"H
Back Width16 in
Back Height4 in

Product Details

Assembly RequiredYes
Frame Color FamilySilver
Arm TypeArmless
Manufacturers Part NumberT36SQ-B1922SL-38-D354-BR9333-4-ES
CollectionJive
ShapeSquare
BrandKFI Seating
Top Color FamilyWhite
StyleTable & Chair Set
Number of Seats4
Seat Color FamilyEspresso
DescriptionDining Table and Chair Set
Frame MaterialSteel
Leg TypePedestal
Seat MaterialWood
Top MaterialLaminate

Warranty

Warranty12 Years Frame

Compliance & Certifications

CertificationsANSI/BIFMA, CAL 117
CAL 117 CertifiedYes