Features:
- Synthetic Polymer Seat and Back
- 1.5" Aluminum Frame
- Corrosion and Fade Resistant
- Bar Height
- Arm Height: 37"
Weights & Dimensions
| Width | 22 in |
| Depth | 23 in |
| Height | 45-3/5 in |
| Weight Capacity | 300 lbs |
| Weight | 13 lbs |
| Seat Width | 22 in |
| Seat Height | 29-1/2 in |
Product Details
| Assembly Required | Yes |
| Type | Bar Stool |
| Frame Color Family | White |
| Stackable | No |
| Seat Color Family | Gray |
| Package Quantity | 1 |
| Frame Material | Aluminum |
| Arm Type | Fixed |
| Manufacturers Part Number | OLBR5601-WH-GY |
| Back Style | Ladder Back |
| Seat Material | Polymer |
| Collection | Ivy |
| Brand | KFI Seating |
Warranty
| Warranty | 5 Years |