The Model 36-KL Chest is the ultimate tool chest for securing valuable equipment. Made with heavy-duty, 16-gauge steel construction and fully arc-welded seams, this tool box chest measures 36 inches wide by 21.5 inches high by 19 inches deep and has a capacity of 7 cubic feet. This size is ideal for a personal box on a jobsite, as well as added security inside a trailer. This versatile, portable chest box can hold anything from hand and power tools to jobsite accessories and materials. Its construction features a full length piano hinge that is stacked and welded to resist break-in attempts. A WATCHMAN® IV Lock System with a 2-point latch and 7-gauge reinforced lock housing offers best-in-class the-foot prevention. Its ergonomic lid design allows you to open the tool chest from three different sides, while heavy-duty recessed side handles are shielded from damage during transport. It also comes with a KNAACK Padlock that fits perfectly in the lock box .
Knaack 36 Jobmaster® Chest, 7 Cu. Ft., Steel, Tan
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Width | 36 in |
| Depth | 19 in |
| Height | 21-1/2 in |
| Weight | 97 lbs |
| Usable Volume | 7 ft³ |
Product Details
| Style | Stationary |
| Type | Jobsite Box |
| Material | Steel |
| Color | Tan |
| Manufacturers Part Number | 36 |
| Brand | Knaack |
Related Products
The Crescent JOBOX 42" Tradesman Steel Chest measures 42in Wide x 20in Depth x 22in Height with 10.7 Cubic Feet of Usable Storage Capacity. The Made in the USA Tradesman Steel Chests provide rugged, dependable, and secure on-site storage in commercial, industrial, and construction environments. Staked and welded hinges and a dual enclosed lock system provide maximum security that is highly resistant to saws, pry bars, and bolt cutters. Gas spring lid control and the exclusive Crescent JOBOX Grip Rite™ lifting channel provide easy and safe lid operation. Tradesman Steel Chests offer ...
Crescent JOBOX 2-658990 72" Site-Vault™ Heavy-Duty Steel Chest 72in Width x 24in Depth x 30.75in Height Crescent JOBOX is the leader in on-site storage security, organization, and safety with the new Generation 2 of safety security boxes. Made in the USA with high-strength heavy duty steel, chamfered lid, and the Site-Vault™ security system. Chest includes the 4-way EZ-Loader skid bolsters system and slip-resistant textured powder paint to help provide safety and handling ease. Features: Site-Vault™ security system is a patented system with 3 locking points and a reflective ...
Crescent JOBOX 2-652990 36" Site-Vault™ Heavy-Duty Steel Chest 36in Width x 20in Depth x 27.5in Height Crescent JOBOX is the leader in on-site storage security, organization, and safety with the new Generation 2 of safety security boxes. Made in the USA with high-strength heavy duty steel, chamfered lid, and the Site-Vault™ security system. Chest includes the 4-way EZ-Loader skid bolsters system and slip-resistant textured powder paint to help provide safety and handling ease. Features: Site-Vault™ security system is a patented system with 3 locking points and a reflective ...
The Crescent JOBOX 60" Tradesman Steel Chest measures 60in Wide x 24in Depth x 27.5in Height with 22.9 Cubic Feet of Usable Storage Capacity. The Made in the USA Tradesman Steel Chests provide rugged, dependable, and secure on-site storage in commercial, industrial, and construction environments. Staked and welded hinges and a dual enclosed lock system provide maximum security that is highly resistant to saws, pry bars, and bolt cutters. Gas spring lid control and the exclusive Crescent JOBOX Grip Rite™ lifting channel provide easy and safe lid operation. Tradesman Steel Chests offer ...
Crescent JOBOX 2-651990 30" Site-Vault™ Heavy-Duty Steel Chest 30in Width x 20in Depth x 19.75in Height Crescent JOBOX is the leader in on-site storage security, organization, and safety with the new Generation 2 of safety security boxes. Made in the USA with high-strength heavy duty steel, chamfered lid, and the Site-Vault™ security system. Chest includes the 4-way EZ-Loader skid bolsters system and slip-resistant textured powder paint to help provide safety and handling ease. Features: Site-Vault™ security system is a patented system with 3 locking points and a reflective ...